Motion
666162-233-C

ARO CORP
666162-233-C

Air Operated Diaphragm Pump - 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.16 gal/Stroke Avg Displacement, Viton Ball, Aluminum Center Section, Polypropylene Check Seat, Viton Diaphragm
Mi Item #08760609
MFR #666162-233-C
Price$4,839.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666162-233-C

Air Operated Diaphragm Pump - 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.16 gal/Stroke Avg Displacement, Viton Ball, Aluminum Center Section, Polypropylene Check Seat, Viton Diaphragm
Mi Item #08760609
MFR #666162-233-C

Mfr description
666162-233-C PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,839.80/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    19 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 NPTF
  • Average Displacement
    0.16 gal/Stroke
  • Ball Material
    Viton
  • Center Section Material
    Aluminum
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Viton
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    35 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637119-33-C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)