Motion
6662A3-311-C

ARO CORP
6662A3-311-C

Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, Polypropylene Ball, Polypropylene Center Section, Polypropylene Check Seat
Mi Item #08760644
MFR #6662A3-311-C
Price$6,468.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6662A3-311-C

Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, Polypropylene Ball, Polypropylene Center Section, Polypropylene Check Seat
Mi Item #08760644
MFR #6662A3-311-C

Mfr description
6662A3-311-C PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,468.10/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in

Details

  • Ball Material
    Polypropylene
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Instruction Manual
  • Max Pressure
    120 psi
  • Maximum Flow Rate
    145 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)