Motion
6662A3-8EB-C

ARO CORP
6662A3-8EB-C

Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 0.72 gal/Stroke Avg Displacement
Mi Item #08760648
MFR #6662A3-8EB-C
Price$8,396.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6662A3-8EB-C

Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 0.72 gal/Stroke Avg Displacement
Mi Item #08760648
MFR #6662A3-8EB-C

Mfr description
6662A3-8EB-C PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,396.38/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    62 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/2 - 14 NPTF-1
  • Average Displacement
    0.72 gal/Stroke
  • Inlet Outlet Port Type
    ANSI 150 Flange
  • Instruction Manual
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    145 gpm
  • Porting
    Flanged
  • Wet End Repair Kit
    637165-XX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)