Motion
6662B4-444-C

ARO CORP
6662B4-444-C

Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 0.72 gal/Stroke Avg Displacement
MI ITEM #08760655
MFR #6662B4-444-C
Price$17,000.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6662B4-444-C

Air Operated Diaphragm Pump - 145 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 0.72 gal/Stroke Avg Displacement
MI ITEM #08760655
MFR #6662B4-444-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,000.52/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    115 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/2 - 14 NPTF-1
  • Average Displacement
    0.72 gal/Stroke
  • Inlet Outlet Port Type
    ANSI 150 Flange
  • Instruction Manual
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    145 gpm
  • Porting
    Flanged
  • Wet End Repair Kit
    637165-44

Overview

Mfr description
6662B4-444-C DIAP PUMP ECCN 2B350I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought