Motion
66627B-9C9-C

ARO CORP
66627B-9C9-C

Air Operated Diaphragm Pump - 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 1.4 gal/Stroke Avg Displacement, Hytrel Ball, Cast Iron Center Section, Hytrel Check Seat, Hytrel Diaphragm
Mi Item #08760671
MFR #66627B-9C9-C
Price$10,848.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66627B-9C9-C

Air Operated Diaphragm Pump - 172 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, 1.4 gal/Stroke Avg Displacement, Hytrel Ball, Cast Iron Center Section, Hytrel Check Seat, Hytrel Diaphragm
Mi Item #08760671
MFR #66627B-9C9-C

Mfr description
66627B-9C9-C DIAPHRAGM PUMP, 2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,848.92/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    124.30 lbs

Details

  • Air End Repair Kit
    637434
  • Air Inlet
    3/4 in
  • Average Displacement
    1.4 gal/Stroke
  • Ball Material
    Hytrel
  • Center Section Material
    Cast Iron
  • Check Seat Material
    Hytrel
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    172 gpm
  • Suction Lift
    27 ft 2-1/2 in
  • Wet End Repair Kit
    637432-9C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)