Motion
666300-G22-C

ARO CORP
666300-G22-C

Air Operated Diaphragm Pump - 237 gpm Max, 120 psi Max, 3 - 8 NPTF-1 Inlet / Outlet, 3/8 in Max Solids, Cast Iron Ball, Stainless Steel Check Seat, Aluminum Diaphragm
MI ITEM #08760692
MFR #666300-G22-C
Price$5,538.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666300-G22-C

Air Operated Diaphragm Pump - 237 gpm Max, 120 psi Max, 3 - 8 NPTF-1 Inlet / Outlet, 3/8 in Max Solids, Cast Iron Ball, Stainless Steel Check Seat, Aluminum Diaphragm
MI ITEM #08760692
MFR #666300-G22-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,538.80/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 - 8 NPTF-1

Details

  • Ball Material
    Cast Iron
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    Aluminum
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    237 gpm

Overview

Mfr description
666300-G22-C DIAPHRAGM PUMP, 3IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought