Motion
666301-244-C

ARO CORP
666301-244-C

Air Operated Diaphragm Pump - 237 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 3/8 in Max Solids, 2.65 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #08760697
MFR #666301-244-C
Price$21,193.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666301-244-C

Air Operated Diaphragm Pump - 237 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 3/8 in Max Solids, 2.65 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, 316 Stainless Steel Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #08760697
MFR #666301-244-C

Mfr description
666301-244-C DIAPHRAGM PUMP, 3IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,193.71/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    222.20 lbs

Details

  • Air End Repair Kit
    637434
  • Air Inlet
    3/4 - 14 NPTF
  • Average Displacement
    2.65 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    237 gpm
  • Porting
    Standard
  • Suction Lift
    17 ft 7-1/4 in
  • Wet End Repair Kit
    637433-44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)