Motion
666322-EEB-C

ARO CORP
666322-EEB-C

Air Operated Diaphragm Pump - 237 gpm Max, 120 psi Max, 3 in Inlet / Outlet, Nitrile Ball, Cast Iron, Carbon Steel Center Section, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #08760724
MFR #666322-EEB-C
Price$8,451.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666322-EEB-C

Air Operated Diaphragm Pump - 237 gpm Max, 120 psi Max, 3 in Inlet / Outlet, Nitrile Ball, Cast Iron, Carbon Steel Center Section, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #08760724
MFR #666322-EEB-C

Mfr description
666322-EEB-C DIAPHRAGM PUMP, 3IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,451.93/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Ratio
    1:1
  • Weight
    213.08 lbs

Details

  • Air Inlet
    3/4 - 14 NPTF-2
  • Ball Material
    Nitrile
  • Center Section Material
    Cast Iron, Carbon Steel
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Max Pressure
    120 psi
  • Maximum Flow Rate
    237 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)