Motion
1AA12SP12
Aeroquip 1A Series Crimp Hose Fittings Female NPSM Swivel
MI ITEM #08762794
MFR #1AA12SP12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Female NPSM Swivel
MI ITEM #08762794
MFR #1AA12SP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA12SP12
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    NPSM
  • Hose Cut-Off Factor
    1.56 in
  • Length
    2.75 in
  • Overall Length
    2.75 in
  • Manufacturer Catalog Number
    1AA12SP12
  • Manufacturer Upc Number
    678146125897
  • UPC_NO
    678146125897
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-14
  • Hex Size
    1.25 in
  • End 1 Style
    NPSM
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.56 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.56 in
  • Weight
    1.45 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.45 lb
  • Hose Dash Size
    -12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text