Specifications
Dimensions
- Angle180 °
- Dash Size8
- End 1 Size-10
- End 2 Size0.5000 in
- Height1.22 in
- Hex Body1.0000 in
- Hex Size1 in
- Hose Cut-Off Factor1.86 in
- Hose Dash Size-8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter0.38 in
- Length3.03 in
- Outer Diameter1.22 in
- Overall Length3.03 in
- Overall Weight1.35 lb
- SAE Size-8
- Size-10
- Thread Size7/8-14 UNF
- Weight1.35 lb
- Width1.22 in
Details
- Additional DetailsCrimp Style
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- ConfigurationStraight
- Connection 1 Short NameORS
- Connection TypeMale adjustable ORB ISO11926-3
- End 1 StyleORS
- End 1 Thread7/8-14
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilySAE O-Ring Boss (ORB)
- Fitting ShapeStraight
- Fitting TypeO-Ring Boss (ORB)
- ISO Fit StandardISO11926-3
- Manufacturer Catalog Number1AA10SB8
- Manufacturer CompatibilityAeroquip by Danfoss
- Manufacturer Upc Number678146125422
- MaterialSteel
- PlatingDura-Kote
- Port GenderMale
- Product TypesFitting Assembly
- Seal MaterialNitrile (NBR)
- Seal TypeO-Ring Boss (ORB)
- Standards MetISO11926-3
- StyleStraight
- Thread Angle60 °
- Thread StandardORB
- Thread TypeMale adjustable ORB ISO11926-3
- TypeHose Fitting
- UPC_NO678146125422
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)