Motion
1A40DLB24
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 90˚ Elbow
MI ITEM #08763669
MFR #1A40DLB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 90˚ Elbow
MI ITEM #08763669
MFR #1A40DLB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A40DLB24 FTNG (PERM), DKOL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    M52X2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    4.16 in
  • Length
    7.16 in
  • Overall Length
    7.16 in
  • Manufacturer Catalog Number
    1A40DLB24
  • Manufacturer Upc Number
    678146124272
  • UPC_NO
    678146124272
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Thread
    M52X2
  • Hex Size
    2.362 in
  • End 1 Style
    Metric
  • Inside Diameter
    1.26 in
  • Type
    Hose Fitting
  • Height
    5.51 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.01 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.01 lb
  • Hose Dash Size
    -24
  • Width
    2.70 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought