Motion
191321-10S
Aeroquip 191321 Series Marine Military Universal swivel 90° Short Elbow
MI ITEM #08763682
MFR #191321-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 191321 Series Marine Military Universal swivel 90° Short Elbow
MI ITEM #08763682
MFR #191321-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
191321-10S
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.08 in
  • Length
    3.12 in
  • Overall Length
    3.12 in
  • Manufacturer Catalog Number
    191321-10S
  • Manufacturer Upc Number
    678146045065
  • UPC_NO
    678146045065
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.46 in
  • Type
    Hose Fitting
  • Height
    2.30 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -10
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought