Motion
03310-08NZF
Ferrule & Sleeve - Steel
MI ITEM #08763909
MFR #03310-08NZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
MI ITEM #08763909
MFR #03310-08NZF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • Height
    1.1400 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    1.3400 in
  • SAE Size
    -8
  • Width
    1.1400 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Compatible Hose Series
    EC110, EC115, EC215
  • Configuration
    Straight
  • End Gender
    Socket
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • For Use With
    EC110 Hydraulic Hose, EC115 Hydraulic Hose, EC215 Hydraulic Hose
  • Manufacturer Catalog Number
    03310-08NZF
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Socket

Overview

Mfr description
03310-08NZF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought