Overview
Mfr description
40122--VIKAN SCRAPER--GREEN
- Suitable for loosening stubborn dirt like pastry, chocolate, burnt on food, etc
- on smooth surfaces
- The nylon blade is a good alternative to a stainless steel blade and can be used on sensitive surfaces to avoid scratches on equipment and sensitive conveyor belts
- The hard blade can withstand hot surfaces when used at intervals of max
- 2 minutes at a time
- Can be used with any Vikan handle.
Specifications
- ColorGreen
- MaterialPolypropylene and Nylon
- Includes1 scraper
- For Use WithVikan Handle
- Manufacturer Upc Number5705020401220
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data