Overview
Mfr description
G46-P4-N01-LN-X30 GAUGE
- Red and green color zones for improved visibility of pressure control range
- Back side thread
- Port size: G36: R1/8, NPT1/8; G46: R1/8, R1/4, NPT1/8, NPT1/4, G53, G63: R1/8, R1/4
- X30 option for MPa, psi indication (G36, G46 only)
Specifications
- Weight50 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data