Motion
SV55-2ZGD-S

RADIANS INC.
SV55-2ZGD-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #08764181
MFR #SV55-2ZGD-S
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV55-2ZGD-S

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #08764181
MFR #SV55-2ZGD-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.63/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Zipper Front Closure | 3M 8712 Silver 2.0000 In Glass Bead Reflective Tape | 1.0000 In Reflective Edging | 300D Woven Polyester Front | Polyester Mesh Back
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, Class 2, ISEA 107, Type R
  • Binding Color
    Reflective Silver
  • Color
    Hi-Vis Green
  • Description
    Radians Sv55 Class 2 Heavy Woven Two Tone Engineer Vest
  • Front Closure
    Zipper
  • Garment Type
    Engineer Vest
  • Garment Use
    Construction, High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs, Tablet Pocket
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    9
  • Pattern
    2-Tone
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
SV55-2ZGD-SMALL WOVEN ENGINEERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought