Specifications
Dimensions
- Drive Size3/8 in
- Overall Length17.2000 in, 436.88 mm
- Single Part Length17.2000 in, 436.88 mm
- Tool Weight2.75 lbs, 1.25 kg
- Weight2.75 lbs, 1.25 kg
Details
- AccuracyCW/CCW ±2 %
- Additional InformationCalibration Certificate: Included, Data Transfer: Bluetooth, Feedback: Haptic and LED, Storage Case: Blow Mold Case
- CertificationASME, Calibration Certificate
- ColorSilver
- Data OutputBluetooth
- DescriptionElectronic Smart Torque Wrench.
- Direction Of OperationBoth
- Drive ShapeSquare
- Electronic DisplayYes
- FeaturesAngle measurement, App control, Bluetooth, Haptic feedback, LED lights
- Handle ColorBlack
- Handle MaterialRubber
- Handle TypeRubber Grip
- Head StyleFixed
- Maximum Torque99.57, 135 N-m
- Minimum Torque4.94 ft-lbs, 6.7 N-m
- Ratcheting HeadRatchet
- Scale MeasurementMetric
- Tool TypeElectronic
- Torque Range (ft-lbs)4.94 to 99.57 ft-lbs
- Torque Range (in-lbs)59.3 to 1194.85 in-lbs
- Torque Range (N-m)6.7 to 135 N-m
- Traceability Certification IncludedYes
- Wrench TypeElectronic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)