Specifications
Dimensions
- Drive Size3/8 in
- Overall Length17.2000 in, 436.88 mm
- Single Part Length17.2000 in, 436.88 mm
- Tool Weight3.94 lbs, 1.79 kg
- Weight3.94 lbs, 1.79 kg
Details
- AccuracyCW/CCW ±2 %
- Additional InformationCalibration Certificate: Included, Included Accessories: 2A charger, Storage Case: Blow Mold Case, charging dock, micro USB cable
- Batteries IncludedYes
- CertificationASME, Calibration Certificate
- ColorBlack, Silver
- Data OutputBluetooth
- DescriptionElectronic Smart Torque Wrench.
- Direction Of OperationBoth
- Drive ShapeSquare
- Electronic DisplayYes
- FeaturesAngle measurement, App control, Bluetooth, Haptic feedback, LED lights
- Handle ColorBlack
- Handle MaterialRubber
- Head StyleFixed
- Maximum Torque250.8, 340 N-m
- Minimum Torque12.5, 17 N-m
- Ratcheting HeadRatchet
- Scale MeasurementMetric
- Tool TypeElectronic
- Torque Range (ft-lbs)12.5 to 250.8 ft-lbs
- Torque Range (in-lbs)150.5 to 3009.2 in-lbs
- Torque Range (N-m)17 to 340 N-m
- Traceability Certification IncludedYes
- Wrench TypeElectronic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)