Motion
21318W33

NTN
21318W33

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Straight Bore, Open
Mi Item #08764611
MFR #21318W33
Price$1,170.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21318W33

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Straight Bore, Open
Mi Item #08764611
MFR #21318W33

Mfr description
21318W33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,170.57/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    13.889 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253056584
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4550253056584
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)