Motion
6000ZC3/5K

NTN
6000ZC3/5K

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08764613
MFR #6000ZC3/5K
Your Price$28.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6000ZC3/5K

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08764613
MFR #6000ZC3/5K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.96/each(List $33.31)

Overview

Mfr description
6000ZC3/5K

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    34000 rpm
  • Radial Dynamic Load Capacity
    1130 lbf
  • Radial Static Load Capacity
    440 lbf
  • Manufacturer Catalog Number
    6000ZC3/5K
  • Manufacturer Upc Number
    4547359542264
  • UPC_NO
    4547359542264
  • Weight
    0.04 lbs
  • Description
    6000ZC3/5K
  • Country of Origin
    TW
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6000ZC3/5K is a radial deep groove ball bearing with a 10 mm bore, single shielded, 26 mm outside diameter, and 8 mm width for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text