Motion
AEL212D1

NTN
AEL212D1

Ball Insert Bearing - 60 mm Bore Diam.
MI ITEM #08764614
MFR #AEL212D1
Price$254.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL212D1

Ball Insert Bearing - 60 mm Bore Diam.
MI ITEM #08764614
MFR #AEL212D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.60/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Weight
    2.888 lbs

Details

  • Manufacturer Upc Number
    4550253068495
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4550253068495

Overview

Mfr description
AEL212D1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought