Motion
CM-SPAW2228-500N1

NTN
CM-SPAW2228-500N1

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #08764652
MFR #CM-SPAW2228-500N1
Price$6,855.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-SPAW2228-500N1

Pillow Block Roller Bearing Unit - 5 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #08764652
MFR #CM-SPAW2228-500N1

Mfr description
CM-SPAW2228-500N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,855.28/each

Specifications

Dimensions

  • Base Width
    5.8660 in, 149.0 mm
  • Bolt Center To Center Length
    16.5625 in
  • Bolt Size
    1
  • Bore Diameter  
    5 in
  • Overall Length  
    511 mm
  • Overall Width
    8.6220 in

Details

  • Adapter Sleeve Part Number
    HE2328M1
  • Bearing Number
    MX-W22228EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    (1) Open & (1) Closed
  • Housing Construction
    Solid
  • Housing ID
    SPA228N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253043652
  • Max Rpm
    1100 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    205000 lbf
  • Radial Static Load Capacity
    227000 lbf
  • Replacement Bearing
    MX-W22228EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253043652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)