Motion
CM-SPW2222N1

NTN
CM-SPW2222N1

Pillow Block Roller Bearing Unit - 100 mm Bore Dia.
Mi Item #08764666
MFR #CM-SPW2222N1
Price$4,068.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-SPW2222N1

Pillow Block Roller Bearing Unit - 100 mm Bore Dia.
Mi Item #08764666
MFR #CM-SPW2222N1

Mfr description
CM-SPW2222N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,068.23/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Overall Width
    74.6 mm

Details

  • Manufacturer Upc Number
    4550253044024
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4550253044024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)