Motion
CM-SPW2226-408N1

NTN
CM-SPW2226-408N1

Pillow Block Roller Bearing Unit - 115 mm Bore Dia.
MI ITEM #08764670
MFR #CM-SPW2226-408N1
Price$5,450.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-SPW2226-408N1

Pillow Block Roller Bearing Unit - 115 mm Bore Dia.
MI ITEM #08764670
MFR #CM-SPW2226-408N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,450.42/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Overall Width
    49.2 mm

Details

  • Manufacturer Upc Number
    4550253044086
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4550253044086

Overview

Mfr description
CM-SPW2226-408N1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought