Motion
CM-SPW2228N1

NTN
CM-SPW2228N1

Pillow Block Roller Bearing Unit - 125 mm Bore Dia.
Mi Item #08764674
MFR #CM-SPW2228N1
Price$6,855.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-SPW2228N1

Pillow Block Roller Bearing Unit - 125 mm Bore Dia.
Mi Item #08764674
MFR #CM-SPW2228N1

Mfr description
CM-SPW2228N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,855.28/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Overall Width
    65.1 mm

Details

  • Manufacturer Upc Number
    4550253044093
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    4550253044093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)