1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
CM-SPW2232-508N1
Pillow Block Roller Bearing Unit - 140 mm Bore Dia.
MI ITEM #
08764676
MFR #
CM-SPW2232-508N1
Price
$11,053.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
NTN CM-SPW2232-508N1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
CM-SPW2232-508N1
Pillow Block Roller Bearing Unit - 140 mm Bore Dia.
MI ITEM #
08764676
MFR #
CM-SPW2232-508N1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$11,053.19
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
140 mm
Overall Width
74.6 mm
Details
Manufacturer Upc Number
4550253044147
Product Type
Pillow Block Roller Bearing Units
UPC_NO
4550253044147
Overview
Mfr description
CM-SPW2232-508N1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought