Motion
C-SFCW2228-500N1

NTN
C-SFCW2228-500N1

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 5 in Bore , 4-Bolt Round Mount, Adapter Mounted, Ductile Iron Housing, Heavy Duty
MI ITEM #08764698
MFR #C-SFCW2228-500N1
List Price$6,549.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SFCW2228-500N1

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 5 in Bore , 4-Bolt Round Mount, Adapter Mounted, Ductile Iron Housing, Heavy Duty
MI ITEM #08764698
MFR #C-SFCW2228-500N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,549.22/each for your price

Overview

Mfr description
C-SFCW2228-500N1

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Adapter Sleeve
    HE2328M1
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Bearing Number
    MX-W22228EALLKW33C3
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    6.8504 in
  • Overall Height
  • Radial Dynamic Load Capacity
    205000 lbf
  • Radial Static Load Capacity
    227000 lbf
  • Operating Temperature Range
    -40 to 400 ºF
  • End Type
    Open
  • Lubrication Type
    Relubricatable
  • Replacement Bearing
    MX-W22228EALLKW33C3
  • Manufacturer Upc Number
    4550253044468
  • UPC_NO
    4550253044468
  • Max Rpm
    1100 rpm
  • Housing Width
    4.7244 in
  • Seal Material
    Nitrile Rubber
  • Housing ID
    SFC228N1
  • Outside Diameter
    17.7165 in
  • Overall Length
    17.7165 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text