Motion
C-SPAW2222-400N1

NTN
C-SPAW2222-400N1

Pillow Block Roller Bearing - 4 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08764710
MFR #C-SPAW2222-400N1
List Price$4,068.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPAW2222-400N1

Pillow Block Roller Bearing - 4 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08764710
MFR #C-SPAW2222-400N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,068.23/each for your price

Overview

Mfr description
C-SPAW2222-400N1

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    13.5625 in
  • Bearing Number
    MX-W22222EALLKW33C3
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    4.7640 in, 121.0 mm
  • Overall Width
    7.7950 in
  • Radial Dynamic Load Capacity
    135000 lbf
  • Radial Static Load Capacity
    145000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    (2) Open
  • Bolt Size
    3/4
  • Replacement Bearing
    MX-W22222EALLKW33C3
  • Adapter Sleeve Part Number
    HE2322XM1
  • Max Rpm
    1400 rpm
  • Manufacturer Upc Number
    4550253043393
  • UPC_NO
    4550253043393
  • Housing ID
    SPA222N1
  • Locking Type
    Adapter
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text