Motion
C-SPW2232-507N1

NTN
C-SPW2232-507N1

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08764738
MFR #C-SPW2232-507N1
List Price$11,053.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-SPW2232-507N1

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08764738
MFR #C-SPW2232-507N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,053.19/each for your price

Overview

Mfr description
C-SPW2232-507N1

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    18.5039 in
  • Bearing Number
    MX-W22232EALLKW33C3
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    6.2992 in, 160.0 mm
  • Overall Width
    260 mm
  • Radial Dynamic Load Capacity
    275000 lbf
  • Radial Static Load Capacity
    312000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    (2) Open
  • Bolt Size
    M30
  • Replacement Bearing
    MX-W22232EALLKW33C3
  • Adapter Sleeve Part Number
    HA2332M1
  • Max Rpm
    1000 rpm
  • Manufacturer Upc Number
    4550253043928
  • UPC_NO
    4550253043928
  • Housing ID
    SP232N1
  • Locking Type
    Adapter
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text