Motion
SFCW2220-308N1

NTN
SFCW2220-308N1

Flange-Mount Roller Bearing Unit - 3-1/2 in Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
Mi Item #08764752
MFR #SFCW2220-308N1
Price$2,860.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2220-308N1

Flange-Mount Roller Bearing Unit - 3-1/2 in Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
Mi Item #08764752
MFR #SFCW2220-308N1

Mfr description
SFCW2220-308N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,860.07/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.0236 in
  • Bore Diameter  
    3-1/2 in
  • Housing Width
    3.7402 in
  • Outside Diameter
    12.9921 in
  • Overall Height  
    12.9921 in
  • Overall Length
    12.9921 in
  • Overall Width
    3.7402 in

Details

  • Adapter Sleeve
    HE2320XM1
  • Bearing Number
    MX-W22220EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    SFC220N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253044185
  • Max Rpm
    1500 rpm
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    106000 lbf
  • Radial Static Load Capacity
    111000 lbf
  • Replacement Bearing
    MX-W22220EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    4550253044185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)