Motion
SFCW2224N1

NTN
SFCW2224N1

Flange-Mount Roller Bearing Unit - 110 mm Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
MI ITEM #08764757
MFR #SFCW2224N1
Price$4,706.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2224N1

Flange-Mount Roller Bearing Unit - 110 mm Bore , Adapter Mount, Ductile Iron Housing, Heavy Duty
MI ITEM #08764757
MFR #SFCW2224N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,706.73/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.9921 in
  • Bore Diameter  
    110 mm
  • Housing Width
    4.1339 in
  • Outside Diameter
    400 mm
  • Overall Height  
    15.7480 in
  • Overall Length
    15.7480 in
  • Overall Width
    105 mm

Details

  • Adapter Sleeve
    H2324XM1
  • Bearing Number
    MX-W22224EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SFC224N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253044192
  • Max Rpm
    1300 rpm
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    155000 lbf
  • Radial Static Load Capacity
    169000 lbf
  • Replacement Bearing
    MX-W22224EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    4550253044192

Overview

Mfr description
SFCW2224N1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought