Motion
SPW2224N1

NTN
SPW2224N1

Pillow Block Roller Bearing - 110 mm Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08764764
MFR #SPW2224N1
List Price$4,639.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2224N1

Pillow Block Roller Bearing - 110 mm Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #08764764
MFR #SPW2224N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,639.31/each for your price

Overview

Mfr description
SPW2224N1

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    13.7795 in
  • Bearing Number
    MX-W22224EALLKW33C3
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    4.7244 in, 120.0 mm
  • Overall Width
    120 mm
  • Radial Dynamic Load Capacity
    155000 lbf
  • Radial Static Load Capacity
    169000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Bolt Size
    M24
  • Replacement Bearing
    MX-W22224EALLKW33C3
  • Adapter Sleeve Part Number
    H2324XM1
  • Max Rpm
    1300 rpm
  • Manufacturer Upc Number
    4550253043706
  • UPC_NO
    4550253043706
  • Housing ID
    SP224N1
  • Locking Type
    Adapter
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text