Specifications
Dimensions
- Bore Diameter4-1/2 in
Details
- Manufacturer Upc Number4550253043720
- Product TypePillow Block Roller Bearing Units
- UPC_NO4550253043720
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)