Specifications
Dimensions
- Bore Diameter5/8 in
Details
- Bore TypeStraight
- Housing MaterialStainless Steel
- Manufacturer Upc Number4550253023104
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4550253023104
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)