Overview
Mfr description
SUCNFL204-12C0
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialThermoplastic
- Bore TypeStraight
- Manufacturer Upc Number4550253026778
- UPC_NO4550253026778
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data