Motion
SUCNFL204-12CC

NTN
SUCNFL204-12CC

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Thermoplastic Housing Material
Mi Item #08764779
MFR #SUCNFL204-12CC
Price$298.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCNFL204-12CC

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Thermoplastic Housing Material
Mi Item #08764779
MFR #SUCNFL204-12CC

Mfr description
SUCNFL204-12CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.78/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bore Type
    Straight
  • Housing Material
    Thermoplastic
  • Manufacturer Upc Number
    4550253026761
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253026761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)