Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeCylindrical
- Cage MaterialStainless Steel
- Cage TypePressed - Riveted
- Closure TypeSealed
- Manufacturer Upc Number4550253028376
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range0
- Product TypePillow Block Ball Bearing Units
- Seal TypeFlinger Seal
- UPC_NO4550253028376