Motion
SUCPA210-32C0

NTN
SUCPA210-32C0

Sentinel Series Pillow Block Ball Bearing Unit - 2 in Bore, 2-Bolt Base Mount
MI ITEM #08764789
MFR #SUCPA210-32C0
List Price$1,026.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA210-32C0

Sentinel Series Pillow Block Ball Bearing Unit - 2 in Bore, 2-Bolt Base Mount
MI ITEM #08764789
MFR #SUCPA210-32C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,026.51/each for your price

Overview

Mfr description
SUCPA210-32C0

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Cylindrical
  • Bore Diameter
    2 in
  • Seal Type
    Flinger Seal
  • Operating Temperature Range
    0
  • Cage Material
    Stainless Steel
  • UPC_NO
    4550253028819
  • Manufacturer Upc Number
    4550253028819
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text