Motion
SUCT210-32

NTN
SUCT210-32

Take-Up Ball Bearing Unit - Side Mount, 2 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08764791
MFR #SUCT210-32
Price$780.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT210-32

Take-Up Ball Bearing Unit - Side Mount, 2 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #08764791
MFR #SUCT210-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$780.77/each

Specifications

Dimensions

  • Between Frame Width
    102.0 mm, 4.0200 in
  • Body Width
    1.9300 in; 49.0 mm
  • Bore Diameter  
    2 in
  • Hole Diameter
    1.1400 in, 29.0 mm
  • Overall Height
    117 mm
  • Overall Length
    149 mm
  • Overall Width
    49 mm
  • Weight
    6.11 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    ST210N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    SUCT210-32
  • Manufacturer Upc Number
    4550253035725
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6180 lbf
  • Radial Static Load Capacity
    5330 lbf
  • Replacement Bearing
    SUC210-32
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal w/ Flinger
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4550253035725

Overview

Mfr description
SUCT210-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought