Motion
SUCT210-32CC

NTN
SUCT210-32CC

Pillow Block Ball Bearing Unit - 2 in Bore
Mi Item #08764793
MFR #SUCT210-32CC
Price$1,006.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT210-32CC

Pillow Block Ball Bearing Unit - 2 in Bore
Mi Item #08764793
MFR #SUCT210-32CC

Mfr description
SUCT210-32CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.16/each

Specifications

Dimensions

  • Bore Diameter
    2 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4550253035732
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Flinger Seal
  • UPC_NO
    4550253035732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)