Motion
UC204G2

NTN
UC204G2

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 62 mm OD, 1.9375 in Width, Set Screw Locking
MI ITEM #08764794
MFR #UC204G2
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC204G2

Ball Insert Bearing - Cylindrical Bore, 30 mm Bore Diam., 62 mm OD, 1.9375 in Width, Set Screw Locking
MI ITEM #08764794
MFR #UC204G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    49.2 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413529502615
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Flinger Seal
  • UPC_NO
    3413529502615

Overview

Mfr description
UC204G2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought