Motion
3J12MM

TB WOODS
3J12MM

Sleeve Coupling Flange - 12 mm Bore, Sintered Carbon Steel Material
Mi Item #08764832
MFR #3J12MM
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3J12MM

Sleeve Coupling Flange - 12 mm Bore, Sintered Carbon Steel Material
Mi Item #08764832
MFR #3J12MM

Mfr description
3J12MM ELASTOMER CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.94/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Flange Diameter  
    2.0620 in
  • Length Through Bore  
    20 mm
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Bored to Size
  • Material
    Sintered Carbon Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    4 N-m
  • UPC_NO
    698672036245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)