Motion
SHS65LC2QZSSC0+820L-II

THK AMERICA INC
SHS65LC2QZSSC0+820L-II

Standard Ball Assembly Slide - Rail Size: 65 mm, 820 mm Long
Mi Item #08764884
MFR #SHS65LC2QZSSC0+820L-II
Price$3,630.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65LC2QZSSC0+820L-II

Standard Ball Assembly Slide - Rail Size: 65 mm, 820 mm Long
Mi Item #08764884
MFR #SHS65LC2QZSSC0+820L-II

Mfr description
SHS65LC2QZSSC0+820L-II SLIDE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,630.95/each

Specifications

Dimensions

  • Length
    820 mm
  • Rail Size
    65 mm
  • Weight
    103.25 lbs, 46.834 kg

Details

  • Moment Capacity
    11.9 to 62.6 kNm, 8776.99 to 46171.38
  • OAL
    820 mm
  • Radial Static Load Capacity
    408 kN, 91722.07 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)