1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
64580068
Buzzer element Contin/pulse 230VAC BK
MI ITEM #
08765177
MFR #
64580068
Your Price
$111.06
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 64580068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
64580068
Buzzer element Contin/pulse 230VAC BK
MI ITEM #
08765177
MFR #
64580068
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$111.06
/each
(List
$127.73
)
Qty
Add to Cart
Overview
Mfr description
645.800.68 SOUNDER ELEMENT FOR SIGNAL
Specifications
Diameter
70 mm
Height
72 mm
Spec Sheet
Click here
Weight
87 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data