Motion
97 90 10

KNIPEX
97 90 10

97 90 10 FERRULE CRIMPER KIT
Mi Item #08765339
MFR #97 90 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
97 90 10

97 90 10 FERRULE CRIMPER KIT
Mi Item #08765339
MFR #97 90 10

Mfr description
97 90 10 FERRULE CRIMPER KIT
  • Kit assortment for crimping end sleeves (ferrules).
  • Assortment contains some of the most common sizes of end sleeves.
  • Assortment includes the following: (1) self-adjusting wire stripper (12 40 200), (1) self-adjusting pliers (97 53 04), (200) each of 0.5, 0.75, 1.0, 1.5 and 2.5mm2 end sleeves, (100) each of 4 and 6 mm2 end sleeves and (50) each of 10 mm2 end sleeves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height Or Width
    6 11/16 in.
  • Overall Length
    10 in.
  • Tool Weight
    3.085 lbs.
  • Tool Width
    6 11/16 in.
  • Weight
    3.085

Details

  • Country of Origin
    Germany
  • Description
    Crimp Assortments
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221016104
  • Type
    Crimp Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)