Motion
9273HVXXL

MCR SAFETY
9273HVXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #08765376
MFR #9273HVXXL
Price$12.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9273HVXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Seamless Knit
Mi Item #08765376
MFR #9273HVXXL

Mfr description
9273HVXXL GLOVE
  • HI VIS;Touchscreen;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.42/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HyperMax HPPE Shell with Nitrile Foam Coating
  • Coating Style
    Foam Nitrile
  • Color
    Hi Vis Lime
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 13 Gauge HyperMax HPPE Shell Nitrile Foam Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    HI VIS, Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    9273HVXXL
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)