Motion
131F5451

DANFOSS VLT
131F5451

131F5451
MI ITEM #08765807
MFR #131F5451
Price$11,600.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131F5451

131F5451
MI ITEM #08765807
MFR #131F5451

Mfr description
FC-102P37KT4E20H2XGXXXXSXXXXAXBXCXXXXDx
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,600.56/each

Specifications

Dimensions

  • Input Current
    73 A
  • Overall Depth
    242 mm
  • Overall Height
    50.3500 in, 1278.89 mm
  • Weight
    20.64 kg

Details

  • Additional Details
    RFI Filter Graphical Loc Cont Panel Not coated PCB Frame B4
  • Automation Option Cards
    No A Option, No B Option
  • Drive Output Voltage
    380-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    50 hp
  • Horsepower Rating Normal Duty
    50 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-102P37KT4E20H2XGXXXXSXXXXAXBXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    73 A
  • Output Current Normal Duty
    73 A
  • Peak Current
    80.3 A
  • Peak Current Heavy Duty
    80.3 A
  • Peak Current Normal Duty
    80.3 A
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Yes
  • Series
    102
  • Trade / Brand Name
    VLT HVAC Drive FC-102
  • Typical Application
    Ventilation, heating, refrigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)