Motion
SA206-19

SHUSTER CORP
SA206-19

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #08766106
MFR #SA206-19
Price$40.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA206-19

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #08766106
MFR #SA206-19

Mfr description
SA206-19
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.84/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    1.4063 in
  • Outer Ring Width  
    0.7188 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2545 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)