Motion
SA207-23

SHUSTER CORP
SA207-23

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #08766107
MFR #SA207-23
Price$52.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA207-23

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #08766107
MFR #SA207-23

Mfr description
SA207-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.5313 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)