Motion
SA210-31

SHUSTER CORP
SA210-31

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5469 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #08766108
MFR #SA210-31
Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SA210-31

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5469 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #08766108
MFR #SA210-31

Mfr description
SA210-31
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.7188 in
  • Outer Ring Width  
    1.7188 in
  • Outside Diameter  
    3.5469 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5215 lbf
  • Seal Type
    Contact Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)